CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 10m PUR/PVC, 16x0, 34+3X0.75
- Mfr # 8000-88559-3981000
- Zoro # G000691861
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Cable Type
2 (PUR/PVC)
Shielded
no
Standards
UL (AWM-Style 21441/10955), CE conform
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8000-88559-3981000
- Zoro #
- G000691861
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Cable Type
- 2 (PUR/PVC)
- Shielded
- no
- Standards
- UL (AWM-Style 21441/10955), CE conform
- Wire Gauge
- similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
- Jacket Material
- PUR/PVC
- Jacket Color
- gray
- Material
- Plastic
- Temp. Range
- -20 to +70 °C
Description
CAP FOR D-BOX M12 8-WAY 5-POLE, No pot.-sep. 10m PUR/PVC, 16x0,34+3X0.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.