7/8'' FEMALE 0 Degree FIELD-WIREABLE SCREW, 5-pol. clamp section 6-8 mm

  • Mfr # 7000-78201-0000000

  • Zoro # G000448212


product price:  $48.89
/ea

Key Features

Maximum Voltage
250 V
Current
9 A
IP Rating
IP67
Ambient Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-78201-0000000
Zoro #
G000448212
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
9 A
IP Rating
IP67
Ambient Temp. Range
-25 to +85 °C

Description

7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 6-8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.