M8 male 0 Degree / M8 male 0 Degree, shielded, EC, PUR 1x4xAWG26 shielded gn UL/CS

  • Mfr # 7000-40961-6360500

  • Zoro # G600458314


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Color
black
Wire Gauge
similar to AWG 18
Material
Plastic
Jacket Material
PUR
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40961-6360500
Zoro #
G600458314
UPC #
-
Country of Origin
Czechia

Details

Color
black
Wire Gauge
similar to AWG 18
Material
Plastic
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.