
M8 male 0 Degree / M8 male 0 Degree, shielded, EC, PUR 1x4xAWG26 shielded gn UL/CS
Mfr # 7000-41001-6160200
Zoro # G700458177
product price: $41.55
/eaKey Features
Color
black
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Standards
CE conform
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-41001-6160200
Zoro #
G700458177
UPC #
-
Country of Origin
Czechia
Details
Color
black
Temp. Range
-25 to +85 °C
Cable Type
1 (PVC)
Standards
CE conform
Material
Plastic
Wire Gauge
similar to AWG 18
Shielded
no
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.