
M8 male 90 Degree / M8 female 90 Degree, PUR 4x0.25 bk UL/CSA+drag chain 2m
Mfr # 7000-87011-2100100
Zoro # G100458920
product price: $61.35
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-87011-2100100
Zoro #
G100458920
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Material
PUR
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.