Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 230/400+/-15VAC OUT: :24V/10ADC

  • Mfr # 85352

  • Zoro # G500533678


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Dimensions
112.5 mm (H) x 120 mm (W) x 160 mm (D)
Hz
50 to 60 Hz
Standards
EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85352
Zoro #
G500533678
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
112.5 mm (H) x 120 mm (W) x 160 mm (D)

Details

Hz
50 to 60 Hz
Standards
EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2

Description

MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 230/400+/-15VAC OUT: :24V/10ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.