ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 . 132 VAC / 173 - 264 VAC OUT: 24V/20ADC

  • Mfr # 85137

  • Zoro # G900533681


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw terminals
Dimensions
124 mm (H) x 105 mm (W) x 124 mm (D)
Hz
50 to 60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 61000-3-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85137
Zoro #
G900533681
UPC #
-
Country of Origin
China

Dimensions

Dimensions
124 mm (H) x 105 mm (W) x 124 mm (D)

Details

Electrical Connection
Screw terminals
Hz
50 to 60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 61000-3-2

Description

ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/20ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.