Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK

  • Mfr # 85676

  • Zoro # G100533696


product price: $1,237.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
7/8" (female), 5-pole
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz
Dimensions
216 mm (H) x 110 mm (W) x 53 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85676
Zoro #
G100533696
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
216 mm (H) x 110 mm (W) x 53 mm (D)

Details

Electrical Connection
7/8" (female), 5-pole
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz

Description

EMPARRO67 HYBRID POWER SUPPLY 1-PHASE,ELECTRONIC AUXILIARY CIRCUIT 2-, CHANNELS, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), PROTECTION CLASS IP67, IO-LINK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.