Mini (7/8) 4 pole, Female 0 Degree w/ Cable, TPE 4x18AWG ye UL/CSA, ITC/PLTC

  • Mfr # 7700-48511-S4W1000

  • Zoro # G200458592


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Shielding
Copper braid
Transmission Speed
1 Gbit/s
Shielded
yes
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-48511-S4W1000
Zoro #
G200458592
UPC #
-
Country of Origin
Germany

Details

Shielding
Copper braid
Transmission Speed
1 Gbit/s
Shielded
yes
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Mounting Style
inserted, tightened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.