M12 male 0 Degree / M12 male 0 Degree 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 15m
Mfr # 7700-48511-S4W1500
Zoro # G900458564
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-25 to +85 °C
Transmission Speed
1 Gbit/s
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-48511-S4W1500
Zoro #
G900458564
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-25 to +85 °C
Transmission Speed
1 Gbit/s
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Shielded
yes
Jacket Material
TPE
Shielding
Copper braid
Description
M12 male 0° / M12 male 0° 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 15m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.