Mini (7/8) 5 pole, Female 0 Degree w/ Cable, PUR 5x1.5 (5x16AWG) bk UL/CSA 1
Mfr # 7700-48521-S4W2500
Zoro # G100459088
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Shielded
yes
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Transmission Speed
100 Mbit/s
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-48521-S4W2500
Zoro #
G100459088
UPC #
-
Country of Origin
Germany
Details
Shielded
yes
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Transmission Speed
100 Mbit/s
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.