Mini (7/8) 5 pole, Female 90 Degree w/ cbl, PUR 5x1.5 (5x16AWG) bk UL/CSA 1m
Mfr # 7700-48851-S4W0200
Zoro # G000457825
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Shielded
yes
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-48851-S4W0200
Zoro #
G000457825
UPC #
-
Country of Origin
Germany
Details
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Shielded
yes
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
TPE
Transmission Speed
1 Gbit/s
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.