Mini (7/8) 5 pole, Female 90 Degree w/ cbl, PUR 5x1.5 (5x16AWG) bk UL/CSA 3m

  • Mfr # 7700-48851-S4W1000

  • Zoro # G600457997


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Shielding
Copper braid
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Jacket Material
TPE
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7700-48851-S4W1000
Zoro #
G600457997
UPC #
-
Country of Origin
Germany

Details

Shielding
Copper braid
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Transmission Speed
1 Gbit/s
Shielded
yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.