Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D/A-CONVERTER 8-BIT - OUTPUT 0 . 10V, IN: 8 Bit - OUT: 0-10 VDC, mounting rail / screw terminal

  • Mfr # 44067

  • Zoro # G100533580


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
67.5 mm
Body Height - Relay
65 mm
Body Depth - Relay
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44067
Zoro #
G100533580
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
67.5 mm
Body Height - Relay
65 mm
Body Depth - Relay
86 mm

Details

Mounting - Relay
DIN-rail mountable

Description

D/A-CONVERTER 8-BIT - OUTPUT 0 ... 10V, IN: 8 Bit - OUT: 0-10 VDC, mounting rail / screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.