MIRO 6.2 IMPULSE EXTENSION MODULES, IN: 24 VDC - OUT: 24 VDC / 0.1 A, 6, 2 mm screw-type terminal

  • Mfr # 52320

  • Zoro # G400533600


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Depth - Relay
71 mm
Body Height - Relay
91 mm
Body Width - Relay
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52320
Zoro #
G400533600
UPC #
-
Country of Origin
Czechia

Dimensions

Body Depth - Relay
71 mm
Body Height - Relay
91 mm
Body Width - Relay
6.2 mm

Details

Mounting - Relay
DIN-rail mountable

Description

MIRO 6.2 IMPULSE EXTENSION MODULES, IN: 24 VDC - OUT: 24 VDC / 0.1 A, 6,2 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.