Shop MURRELEKTRONIK
See all product information
Create Account
EUROCARD HOLDER, SKP 31/1, mounting rail / screw-type terminal
- Mfr # 63001
- Zoro # G700691994
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Mounting - Relay
DIN-rail mountable or screw fixing
Body Height - Relay
137 mm
Body Depth - Relay
170 mm
Body Width - Relay
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63001
- Zoro #
- G700691994
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Body Height - Relay
- 137 mm
- Body Depth - Relay
- 170 mm
- Body Width - Relay
- 63 mm
Details
- Mounting - Relay
- DIN-rail mountable or screw fixing
Description
EUROCARD HOLDER, SKP 31/1, mounting rail / screw-type terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.