Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-15VAC OUT: :24V/1ADC, screw or DIN mounting

  • Mfr # 8985360

  • Zoro # G100533658


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
Hz
50 to 60 Hz
Dimensions
64 mm (H) x 78 mm (W) x 120 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8985360
Zoro #
G100533658
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
64 mm (H) x 78 mm (W) x 120 mm (D)

Details

Standards
EN 61558-2-6, EN 62041 category I, EN 55011 B, EN 61000-3-2
Hz
50 to 60 Hz

Description

MEN POWER SUPPLY 1/2-PHASE, SMOOTHED, IN: 115/230+/-15VAC OUT: :24V/1ADC, For screw and DIN-rail mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.