Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MODLINK MSDD DBL COMBI INSERT USA 2XNEMA 5-15, GFCI+1xRJ45 female/female, with touch protection

  • Mfr # 4000-68000-4170000

  • Zoro # G600691773


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
88 mm
Width
116 mm
Depth
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-68000-4170000
Zoro #
G600691773
UPC #
-
Country of Origin
Germany

Dimensions

Length
88 mm
Width
116 mm
Depth
72 mm

Description

MODLINK MSDD DBL COMBI INSERT USA 2XNEMA 5-15, GFCI+1xRJ45 female/female, with touch protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.