
MOSA M12 FEMALE 90 Degree 2LED FIELD-WIREABLE (IDC), 3-pol. 0.25 - 0.5 sq mm
Mfr # 7000-12341-2340750
Zoro # G900457642
product price: $62.35
/eaKey Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Material
PUR
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-2340750
Zoro #
G900457642
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Material
PUR
Shielded
no
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.