M12 female 90 Degree with cable, PVC 4x0.34 gy UL/CSA 10m

  • Mfr # 7000-12341-2141000

  • Zoro # G100457664


product price:  $45.69
/ea

Key Features

Color
gray
Mounting Style
inserted, tightened
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12341-2141000
Zoro #
G100457664
UPC #
-
Country of Origin
Germany

Details

Color
gray
Mounting Style
inserted, tightened
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Shielded
no
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Cable Type
1 (PVC)
Material
PUR

Description

M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.