Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Ethernet, FRNC/LS0H 2x2xAWG2
- Mfr # 7000-40821-6100040
- Zoro # G900457895
product price:
$
56.55
/ea
Key Features
Color
black
Wire Gauge
similar to AWG 24
Jacket Material
PVC
Material
PUR
Cable Type
1 (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-40821-6100040
- Zoro #
- G900457895
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- black
- Wire Gauge
- similar to AWG 24
- Jacket Material
- PVC
- Material
- PUR
- Cable Type
- 1 (PVC)
- Temp. Range
- -25 to +85 °C
- Mounting Style
- inserted, tightened
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
- Shielded
- no
Description
M12 Y-distributor / M8 female 0°, PVC 3x0.25 bk UL/CSA 0.4m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.