PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection

  • Mfr # 87016

  • Zoro # G400533679


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87016
Zoro #
G400533679
UPC #
-
Country of Origin
Czechia

Details

Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B, EN 61000-3-2
Hz
50 to 60 Hz

Description

PICCO 12V/4,5A (54W) - POWER SUPPLY / 1-PHASE, In: 110-230VAC / OUT: 12 - 15VDC/4,5A, Screw connection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.