
MQ15-X-Power female 0 Degree with cable, PUR 4x1.5 bk UL/CSA+drag chain 5m
Mfr # 7000-88091-6310200
Zoro # G000458129
product price: $47.89
/eaKey Features
Color
black
Material
PUR
Cable Type
3 (PUR)
Jacket Color
black
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-88091-6310200
Zoro #
G000458129
UPC #
-
Country of Origin
Germany
Details
Color
black
Material
PUR
Cable Type
3 (PUR)
Jacket Color
black
Shielded
no
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 24
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.