Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MET 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 400VAC+/- 5% OUT: 230VAC

  • Mfr # 86021

  • Zoro # G800533637


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0
Dimensions
112.6 mm (H) x 150 mm (W) x 146 mm (D)
Hz
50 to 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86021
Zoro #
G800533637
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
112.6 mm (H) x 150 mm (W) x 146 mm (D)

Details

Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0
Hz
50 to 60 Hz

Description

MET 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 400VAC+/- 5% OUT: 230VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.