MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m

  • Mfr # 7000-40601-2300200

  • Zoro # G700457316


product price: $47.65
/ea

Key Features

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40601-2300200
Zoro #
G700457316
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Material
PUR; Copper alloy
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.