
MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 5m
Mfr # 7000-40601-2300030
Zoro # G900458878
product price: $38.55
/eaKey Features
Color
gray
Jacket Material
PUR
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Material
PUR; Copper alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40601-2300030
Zoro #
G900458878
UPC #
-
Country of Origin
Germany
Details
Color
gray
Jacket Material
PUR
Mounting Style
inserted, tightened
Cable Type
3 (PUR)
Material
PUR; Copper alloy
Shielded
no
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 24
Jacket Color
gray
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.