MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m

  • Mfr # 7000-58005-2270300

  • Zoro # G300459024


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-58005-2270300
Zoro #
G300459024
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Jacket Color
gray
Material
Plastic
Jacket Material
PUR/PVC

Description

MSUD DOUBLE VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.