
M12 female 90 Degree shielded with cable, PUR 8x0.25 shielded gy UL/CSA+drag chain 10m
Mfr # 7000-17141-2911000
Zoro # G100458791
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-17141-2911000
Zoro #
G100458791
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Cable Type
3 (PUR)
Shielded
yes
Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Description
M12 female 90° shielded with cable, PUR 8x0.25 shielded gy UL/CSA+drag chain 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.