
M12 female 90 Degree shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 10m
Mfr # 7000-14071-8401000
Zoro # G600457638
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-14071-8401000
Zoro #
G600457638
UPC #
-
Country of Origin
Germany
Details
Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielded
yes
Wire Gauge
similar to AWG 24
Shielding
Copper braid
Material
PUR
Description
M12 female 90° shielded B-cod.with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.