
MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 black UL/CSA 1.5m
Mfr # 7000-17041-2951500
Zoro # G700457552
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-17041-2951500
Zoro #
G700457552
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PUR
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.