
M12 MALE, 0 Degree SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded green UL, CSA+dragchain 15m
Mfr # 7000-14541-7961500
Zoro # G700459105
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielded
yes
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-14541-7961500
Zoro #
G700459105
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielded
yes
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Temp. Range
-25 to +85 °C
Description
M12 MALE,0° SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded green UL,CSA+dragchain 15m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.