Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOSA M8 female 0 Degree field-wireable (IDC), 3-pol., 0.25-0.5mm

  • Mfr # 7000-08365-0000000

  • Zoro # G000458419


product price: $38.99
/ea

Key Features

Connector Type
IDC terminal
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Material
PA
Standards
DIN EN 61076-2-104 (M8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08365-0000000
Zoro #
G000458419
UPC #
-
Country of Origin
Germany

Details

Connector Type
IDC terminal
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Material
PA
Standards
DIN EN 61076-2-104 (M8)

Description

MOSA M8 female 0° field-wireable (IDC), 3-pol., 0,25-0,5mm131

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.