RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40881-0160300
- Zoro # G700458146
product price:
$
43.49
/ea
Key Features
Color
yellow
Temp. Range
-25 to +85 °C
Material
MSUD (PBT); M12 (PUR); Plastic
Cable Type
1 (PVC)
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40881-0160300
- Zoro #
- G700458146
- UPC #
- -
- Country of Origin
- Czechia
- Color
- yellow
- Temp. Range
- -25 to +85 °C
- Material
- MSUD (PBT); M12 (PUR); Plastic
- Cable Type
- 1 (PVC)
- Shielded
- no
- Wire Gauge
- similar to AWG 18
- Jacket Material
- PVC
- Standards
- CE conform
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 3m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.