Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8 FEMALE 0 Degree FIELD-WIREABLE SCREW TERM., 3-pol. 0, 14-0.5mm

  • Mfr # 7000-08621-0000000

  • Zoro # G400458255


product price: $38.45
/ea

Key Features

Connector Type
Screw terminal
Material
PA
Temp. Range
-40 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08621-0000000
Zoro #
G400458255
UPC #
-
Country of Origin
Germany

Details

Connector Type
Screw terminal
Material
PA
Temp. Range
-40 to +85 °C

Description

M8 FEMALE 0° FIELD-WIREABLE SCREW TERM., 3-pol. 0,14€¦0.5mm131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.