
M8 FEMALE 0 Degree FIELD-WIREABLE SCREW TERM., 4-pol. 0.14-0.5mm
Mfr # 7000-08631-0000000
Zoro # G100459149
product price: $47.95
/eaKey Features
Connector Type
Screw terminal
Temp. Range
-40 to +85 °C
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08631-0000000
Zoro #
G100459149
UPC #
-
Country of Origin
Germany
Details
Connector Type
Screw terminal
Temp. Range
-40 to +85 °C
Material
PBT
Description
M8 FEMALE 0° FIELD-WIREABLE SCREW TERM., 4-pol. 0,14€¦0.5mm131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.