MTS 1-PHASE TRANSFORMER, P: 160VA IN: 208-550VAC OUT: 2x115VAC, For screw and DIN-rail mounting

  • Mfr # 86144

  • Zoro # G600533677


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Hz
50 to 60 Hz
Dimensions
101 mm (H) x 96 mm (W) x 106 mm (D)
Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86144
Zoro #
G600533677
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
101 mm (H) x 96 mm (W) x 106 mm (D)

Details

Hz
50 to 60 Hz
Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0

Description

MTS 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 160VA IN: 208...550VAC OUT: 2x115VAC, For screw and DIN-rail mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.