Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVP-METALL, 4XM12, 5POLE, M23 19POL. CON., Connector exit frontside, r

  • Mfr # 7700-74301-S7V1000

  • Zoro # G900458519


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
green
Shielded
yes
Mounting Style
inserted
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-74301-S7V1000
Zoro #
G900458519
UPC #
-
Country of Origin
Hungary

Details

Color
green
Shielded
yes
Mounting Style
inserted
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.