1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6, TRACJACK GREEN
- Mfr # TJ600-45
- Zoro # G0186278
product price:Â
$
17.89
/ea
Key Features
Color
Green
Depth
1.1 in
Number of Ports
1
Width
0.7"
Height
0.92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TJ600-45
- Zoro #
- G0186278
- UPC #
- 662875437888
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.1 in
- Width
- 0.7"
- Height
- 0.92 in
Details
- Color
- Green
- Number of Ports
- 1
- Product Material
- Plastic
- Product Type
- Network Connector
- Certifications & Standards
- UL, FCC, ETL
- 110 Block
- Yes
- Product Name
- TracJack OR-TJ600-45 Cat.6 Connector
- Product Color
- Dark Green
- Product Line
- TracJack
- Connector Details
- RJ-45 Network
- Category
- CATEGORY 6
- Wiring
- A/B Universal
- Family
- CLARITY 6
- Termination
- 110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.