Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVP12, 6XM12, 4POLE, PLUG. CAP SCT., Plug. cap, field-wireable via screw terminals

  • Mfr # 27777

  • Zoro # G300691844


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Dimensions
125 mm (H) x 50.2 mm (W) x 17 mm (D)
Terminal Connection
Screw plug-in terminals
Housing Material
Plastic
Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27777
Zoro #
G300691844
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
125 mm (H) x 50.2 mm (W) x 17 mm (D)

Details

Terminal Connection
Screw plug-in terminals
Housing Material
Plastic
Voltage
24 V DC

Description

MVP12, 6XM12, 4POLE, PLUG. CAP SCT., Plug. cap, field-wireable via screw terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.