Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PASSIVE-DI0 Degree PLASTIC, 4XM12, 5POL, PRE-WIRED CABLE, 10.0m PUR-JB 8*0, 34+3*0, 75

  • Mfr # 27834

  • Zoro # G400691928


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Wire Size
22 AWG to 18 AWG
Standards
UL (AWM-Style 21441/10955), CE conform
Width
54.5 mm
Color
gray
Operating Temp. Range
-20 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27834
Zoro #
G400691928
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size
22 AWG to 18 AWG
Width
54.5 mm
Height
82 mm
Depth
25 mm

Details

Standards
UL (AWM-Style 21441/10955), CE conform
Color
gray
Operating Temp. Range
-20 to +80 °C
Voltage
24 V DC
Conductor Material
Cu wire, bare
Number of Conductors
11
Cable Jacket Material
PUR/PVC
Item
Cordset
Product Type
M12
Cable Jacket Color
Gray

Description

PASSIVE-DI0° PLASTIC,4XM12,5POL,PRE-WIRED CABLE, 10.0m PUR-JB 8*0,34+3*0,76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.