Shop MURRELEKTRONIK
See all product information
RJ45 male 0 Degree / RJ45 male 0 Degree Gigabit, TPE 4x2x26AWG SF/UTP CAT6a bu UL/
Mfr # 7700-44711-S7V0500
Zoro # G400448270
product price:Â $131.99
/ea
Free Shipping & Returns
Key Features
Shielded
yes
Jacket Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Bend Radius
5
Jacket Material
TPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700-44711-S7V0500
Zoro #
G400448270
UPC #
-
Country of Origin
Germany
Dimensions
Bend Radius
5
Details
Shielded
yes
Jacket Color
green
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
TPE
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.