
RJ45 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PVC 2x2xAWG22 shielded
Mfr # 7000-40721-0530060
Zoro # G000448120
product price:Â $70.25
/eaKey Features
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Conductor Size - Data Cable
similar to AWG 22
Total Number of Conductors - Data Cable
3
Jacket Color
yellow
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40721-0530060
Zoro #
G000448120
UPC #
-
Country of Origin
Germany
Dimensions
Conductor Size - Data Cable
similar to AWG 22
Bend Radius
5
Details
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Total Number of Conductors - Data Cable
3
Jacket Color
yellow
Shielded
no
Jacket Material
PUR; FKM; PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.