
RJ45 male 0 Degree shielded with cable, Ethernet, PUR 2x2xAWG22 shielded vt
Mfr # 7000-40641-2300500
Zoro # G100448266
product price:Â $73.19
/eaKey Features
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Total Number of Conductors - Data Cable
3
Conductor Size - Data Cable
similar to AWG 24
Jacket Color
gray
Jacket Material
PUR; FKM; PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40641-2300500
Zoro #
G100448266
UPC #
-
Country of Origin
Germany
Dimensions
Conductor Size - Data Cable
similar to AWG 24
Bend Radius
5
Details
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Total Number of Conductors - Data Cable
3
Jacket Color
gray
Jacket Material
PUR; FKM; PUR
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.