Shop ADD-ON
See all product information
Create Account
This Is A 3M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-SC-SC-3M6MMF
- Zoro # G0605161
product price:Â
$
16.49
/ea
Key Features
Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Simplex/Duplex/Multifiber
Duplex
Width
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-SC-3M6MMF
- Zoro #
- G0605161
- UPC #
- 821455033210
- Country of Origin
- Unknown
- Category - Data Cable
- OM1
- Jacket Material
- Low Smoke Zero Halogen
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Connector Type - Patch Cord
- 2 x SC Network - Male
- Item - Data Cable
- Network Cable
- Jacket Type
- LSZH
- Features
- Stranded
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- SC Network - Male
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Multi Mode
Dimensions
- Clad Dimension
- 125 µm
- Width
- 11"
- Height - Batteries
- 13"
- Core Dimension
- 62.5 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.