Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal

  • Mfr # 50085

  • Zoro # G500448255


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
12 mm
Mounting Style
DIN-rail mountable
Width
82 mm
Temp. Range (F)
-20 to +60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50085
Zoro #
G500448255
UPC #
-
Country of Origin
Czechia

Dimensions

Height
12 mm
Width
82 mm
Length
68 mm

Details

Material
Plastic
Mounting Style
DIN-rail mountable
Temp. Range (F)
-20 to +60 °C

Description

AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.