
RMMDA 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8A, 1 N/O contact - 12 mm screw terminal
Mfr # 51100
Zoro # G200533565
product price: $66.65
/eaKey Features
Mounting - Relay
DIN-rail mountable
Body Depth - Relay
68 mm
Body Height - Relay
82 mm
Body Width - Relay
12 mm
Contact material
Ag Ni
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51100
Zoro #
G200533565
UPC #
-
Country of Origin
Czechia
Dimensions
Body Depth - Relay
68 mm
Body Height - Relay
82 mm
Body Width - Relay
12 mm
Details
Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni
Description
RMMDA 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8A, 1 N/O contact - 12 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.