Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Legend holder 30x40mm, Harmony XB4, plastic, with legend 8x27mm, marked ARRET and MARCHE
- Mfr # ZBY2166
- Zoro # G4053914
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Material
plastic
Device Composition
marked legend || legend holder
Main Colour Tint
dark grey
Range Compatibility
Harmony XB5 || Harmony XB4
Accessory / Separate Part Category
marking accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBY2166
- Zoro #
- G4053914
- UPC #
- -
- Country of Origin
- France
- Item
- Legend holder 30 x 40 mm with legend 8 x
- Material
- plastic
- Device Composition
- marked legend || legend holder
- Main Colour Tint
- dark grey
- Range Compatibility
- Harmony XB5 || Harmony XB4
- Accessory / Separate Part Category
- marking accessory
- Accessory / Separate Part Destination
- Ø 22 mm control or signalling unit || for standard head
- Marking
- white ARRET-MARCHE 1 black side, 1 red side
- Product Or Component Type
- legend holder
Dimensions
- Legend Holder Size
- 30 x 40 mm
Description
Legend holder 30 x 40 mm with legend 8 x
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.