Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RMMDUE 11/24 DC INPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O contact - 12 mm screw terminal

  • Mfr # 51130

  • Zoro # G700533614


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Height - Relay
82 mm
Body Depth - Relay
68 mm
Body Width - Relay
12 mm
Contact material
Ag Ni 0.15 hv; Ag hv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51130
Zoro #
G700533614
UPC #
-
Country of Origin
Czechia

Dimensions

Body Height - Relay
82 mm
Body Depth - Relay
68 mm
Body Width - Relay
12 mm

Details

Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni 0.15 hv; Ag hv

Description

RMMDUE 11/24 DC INPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1 C/O contact - 12 mm screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.