SVS ECO VALVE PLUG FORM C 8MM 230V, 2+PE field-wireable M16x1.5

  • Mfr # 7000-18061-0160500

  • Zoro # G900458397


product price:  $52.29
/ea

Key Features

Color
yellow
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Wire Gauge
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-18061-0160500
Zoro #
G900458397
UPC #
-
Country of Origin
Czechia

Details

Color
yellow
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Wire Gauge
similar to AWG 18
Standards
CE conform
Temp. Range
-25 to +85 °C
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.