T COUPLER M12 MALE / M12 FEMALE 0 Degree

  • Mfr # 7000-74711-5780500

  • Zoro # G500448033


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-74711-5780500
Zoro #
G500448033
UPC #
-
Country of Origin
Hungary

Details

Coupler Body Material
PUR
Voltage
max. 60 V DC
Operating Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.